23048 CC/C3W33
Description
23048 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 240MMB 360MMOD 92MM WID
Part # 23048 CC/C3W33
BDI # 1265022
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
61848 MA
Description
61848 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE 240MMB 300MMOD 28MM WD
Part # 61848 MA
BDI # 1265196
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2866
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No