23248EMBW507C08C3

COMPARE

23248EMBW507C08C3

Description
23248EMBW507C08C3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 160MM WD

TIMKEN

Part # 23248EMBW507C08C3

BDI # 20054310

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
M249749-2

COMPARE

M249749-2

Description
M249749-20000 TAPERED ROLLER BRG CONE ; NON-RETURNABLE STD PRECISION 10" BORE

TIMKEN

Part # M249749-20000

BDI # 1365876

Features

Component: Cone
Width - Millimeter: 71.45
Inch - Metric: Inch
Bore - Millimeter: 254
Bore - Inch: 10

Other Features: Medium Duty
Precision Class: Standard
Width - Inch: 2.813
Basic Number: M249749

Price Inventory : Available to order
Loading Price
QTY
96925-2

COMPARE

96925-2

Description
96925-20024 TAPERED ROLLER BEARING CONE ; PRECISION 9-1/4" BORE 2-5/8" WD

TIMKEN

Part # 96925-20024

BDI # 1353044

Features

Component: Cone
Width - Millimeter: 66.675
Inch - Metric: Inch
Bore - Millimeter: 234.95
Bore - Inch: 9.25

Global Part Number GPN: 646127
Precision Class: Standard
Width - Inch: 2.625
Basic Number: 96925

Price Inventory : Available to order
Loading Price
QTY
KD100XPO

COMPARE

KD100XPO

Description
KDN.KD100XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 10" ID 279.40MM OD

KAYDON

Part # KDN.KD100XP0

BDI # 20439103

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KD100CPO

COMPARE

KD100CPO

Description
KDN.KD100CP0 RADIAL BALL BEARING ; NON-RETURNABLE 10" ID 279.40MM OD

KAYDON

Part # KDN.KD100CP0

BDI # 20439102

Features

Enclosure: Open
Outer Race Width - Millimeter: 12.7
Other Features: Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 11

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY