H247548-2
Description
H247548-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW
Part # H247548-20024
BDI # 1356828
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
646617
Precision Class:
Standard
Basic Number:
H247548
LM545849-2
Description
LM545849-20024 TAPERED ROLLER BRG CONE ; PRECISION 9-1/4" BORE 1-15/16" WD
Part # LM545849-20024
BDI # 1364748
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
646880
Precision Class:
Standard
Basic Number:
LM545849
8578-2
Description
8578-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 241MM BORE X 52.388MM WD
Part # 8578-20024
BDI # 1351921
Features
Component:
Cone
Width - Millimeter:
52.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
241.3
Precision Class:
Standard
Basic Number:
8578
23048KEJW33
Description
23048KEJW33 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD
Part # 23048KEJW33
BDI # 20351905
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23048KEJW33C2
Description
23048KEJW33C2 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD
Part # 23048KEJW33C2
BDI # 20351907
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing