Page 1 of 79

Next

Compare
132924

COMPARE

132924

Description
132924 PILLOW BLOCK ; 9IN SSL PLAIN

DODGE

Part # 132924

BDI # 261428

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 533.4
Other Features: Hydrodynamic
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 27.3

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 273

Price Inventory : Available to order
Loading Price
QTY
FPXG 900

COMPARE

FPXG 900

Description
FPXG 900 DEEP GROOVE BALL BEARING ; NON-RETURNABLE

SKF

Part # FPXG 900

BDI # 18294467

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
HSE900BXHATL

COMPARE

HSE900BXHATL

Description
HSE900BXHATL CYL RLR BEARING HOUSING ; NON-RETURNABLE EXPANSION

TIMKEN

Part # HSE900BXHATL

BDI # 21956025

Features

Inch - Metric: Inch
Outside Diameter - Inch: 21.5
Length Thru Bore - Millimeter: 212
Length Thru Bore - Inch: 8.346
Other Features: Single Row | Split Roller | Heavy Duty | Aluminum Seal

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Expansion

Price Inventory : Available to order
Loading Price
QTY
140HCB 8-15/16IN RAPTOR

COMPARE

140HCB 8-15/16IN RAPTOR

Description
140HCB 8-15/16IN RAPTOR COUPLING HUB

DODGE

Part # 015199

BDI # 22276583

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 8-15/16IN RAPTOR

COMPARE

140HCBM 8-15/16IN RAPTOR

Description
140HCBM 8-15/16IN RAPTOR COUPLING HUB

DODGE

Part # 016693

BDI # 22276321

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY