623ZZ
Description
623ZZ DEEP GROOVE BALL BEARING ; 3MM ID 10MM OD 4MM W DOUBLE SHIELDED
Part # 623ZZ
BDI # 1207598
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263274
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
K3X5X7-TV/0-7
Description
K3X5X7-TV/0-7 NEEDLE ROLLER CAGE ASSY ; 3MM ID X 5MM OD
Part # K3X5X7-TV/0-7
BDI # 1411731
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.197
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374179
Self Aligning:
No
623-2RS1/LHT23
Description
623-2RS1 /LHT23 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 623-2RS1/LHT23
BDI # 1269428
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove | Grease with Lithium Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.236
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374181
Self Aligning:
No
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.118
Nominal Outside Diameter - Inch:
0.236
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.236
Length Thru Bore - Millimeter:
4
Nominal Bore - Millimeter:
3
Length Thru Bore - Inch:
0.157
Global Part Number GPN:
488654