Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
623-ZZ-C3
Description
623-ZZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 623-ZZ-C3
BDI # 21956898
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Zinc Alloy
Outside Diameter - Inch:
0.63
Length Thru Bore - Millimeter:
8
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method:
Set Screw
Coupling Type:
Mini Soft Elastomeric Coupling
Torque:
4.4In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
0.63
Length Thru Bore - Millimeter:
7
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method:
Set Screw
Coupling Type:
Oldham Coupling
Torque:
6.2In-Lbs