Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                3.962
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0.375
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Global Part Number GPN:
                            
                                269428
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
33KDD3;P33KDD3 Z1 FS50160
        
            Description
            
            33KDD3 ; P33KDD3 Z1 FS50160 DG BALL BRG ; 1/8" ID 3/8" OD 5/32" WD SR 2 MTL SHL
    
Part # P33KDD3 Z1 FS50160
BDI # 1337411
Features
        
                            Enclosure:
                            
                                2 Metal Shields
                        
        
                            Outer Race Width - Millimeter:
                            
                                3.962
                        
        
                            Other Features:
                            
                                Extra Small Size
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0.375
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
L035 1/8 NKW
        
            Description
            
            L035 1/8 NKW COUPLING HUB ; 1/8" BORE 5/8" HUB DIA
    
Part # L035-HUB-1/8-NKW
BDI # 592513
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Sintered Iron
                        
        
                            Outside Diameter - Inch:
                            
                                0.625
                        
        
                            Length Thru Bore - Millimeter:
                            
                                6.858
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                15.875
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Outside Diameter - Inch:
                            
                                0.625
                        
        
                            Length Thru Bore - Millimeter:
                            
                                7
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Coupling Type:
                            
                                Oldham Coupling
                        
        
                            Torque:
                            
                                6.2In-Lbs
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Outside Diameter - Inch:
                            
                                0.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                14
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
                        
        
                            Mounting Method:
                            
                                Clamp
                        
        
                            Coupling Type:
                            
                                Oldham Coupling
                        
        
                            Torque:
                            
                                10.6In-Lbs
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter