FF-313-1
Description
FF-313-1 PLAIN BEARING ; 0.187"X0.313"X1/4"X3/8"X1/16"
Part # 102003
BDI # 522113
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Flange Outside Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.313
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
4.775
Global Part Number GPN:
491000
FF-313-2
Description
FF-313-2 PLAIN BEARING ; 0.187"X0.313"X3/8"X3/8"X1/16"
Part # 102004
BDI # 522114
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Flange Outside Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.313
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
4.775
Global Part Number GPN:
491001
R166ZZP6
Description
R166ZZP6 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 4.762MM ID 9.525MM OD
Part # R166ZZP6
BDI # 1228340
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.375
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
31207-01-300
Description
GBC.31207-01-300 FLANGED BALL BEARING ; 0.187"X0.625"X0.187" SINGLE ROW
Part # 1658DC(GBC)
BDI # 426152
Features
Enclosure:
Open
Outer Race Width - Millimeter:
4.75
Other Features:
Unground | Full Complement | 0.75" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.925
Other Features:
Unground | 0.812" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.687
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No