L075 3/8 1/8X1/16 KW
        
            Description
            
            L075 3/8 1/8X1/16 KW COUPLING HUB ; 3/8" BORE 1-3/4" HUB DIA
    
Part # L075-HUB-3/8-1/8X1/16KW
BDI # 594250
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Sintered Iron
                        
        
                            Outside Diameter - Inch:
                            
                                1.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                20.828
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                44.45
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
AS3PP
        
            Description
            
            AS3PP Z8 FS50160 BALL BEARING ; 3/8" ID 7/8" OD 9/32" WD
    
Part # AS3PP Z8 FS50160
BDI # 1353893
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                7.137
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0.875
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Global Part Number GPN:
                            
                                269500
                        
        
                            Cage Material:
                            
                                Stainless Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
AS3K
        
            Description
            
            AS3K Z8 FS50000 BALL BEARING ; 3/8" ID 7/8" OD 7/32" OR WD
    
Part # AS3K Z8 FS50000
BDI # 1353891
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                5.563
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0.875
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Global Part Number GPN:
                            
                                269503
                        
        
                            Cage Material:
                            
                                Stainless Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
R6H-2RS/F
        
            Description
            
            R6H-2RS/F DEEP GROOVE BALL BEARING ; 9.525MM ID 10EA/PAK
    
Part # R6H-2RS/F
BDI # 24623043
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                7.142
                        
        
                            Other Features:
                            
                                Corrosion Resistant
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.875
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Stainless Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
R6H-ZZ/F
        
            Description
            
            R6H-ZZ/F DEEP GROOVE BALL BEARING ; 9.525MM ID 22.225MM OD
    
Part # R6H-ZZ/F
BDI # 24623046
Features
        
                            Enclosure:
                            
                                2 Metal Shields
                        
        
                            Outer Race Width - Millimeter:
                            
                                7.137
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.875
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Stainless Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter