SS-1216-12
Description
SS-1216-12 SLEEVE BEARING ; SINTERED BRONZE 3/8X1/2X3/4
Part # SS-1216-12
BDI # 18135907
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
12.776
Nominal Outside Diameter - Millimeter:
12.7
SS-1216-18
Description
SS-1216-18 SLEEVE BEARING ; SINTERED BRONZE 3/8X1/2X1-1/8
Part # SS-1216-18
BDI # 18135910
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
28.575
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
1.125
Outside Diameter - Millimeter:
12.776
Nominal Outside Diameter - Millimeter:
12.7
SS-1224-12
Description
SS-1224-12 SLEEVE BEARING ; SINTERED BRONZE 3/8X3/4X3/4
Part # SS-1224-12
BDI # 18135930
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
19.126
Nominal Outside Diameter - Millimeter:
19.05
SS121610
Description
SS-1216-10 SLEEVE BEARING ; SINTERED BRONZE 3/8X1/2X5/8
Part # SS-1216-10
BDI # 18259959
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.625
Outside Diameter - Millimeter:
12.776
Nominal Outside Diameter - Millimeter:
12.7
SS-1216-14
Description
SS-1216-14 SLEEVE BEARING ; SINTERED BRONZE 3/8X1/2X7/8
Part # SS-1216-14
BDI # 18135908
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
22.225
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
12.776
Nominal Outside Diameter - Millimeter:
12.7