6200/11.088-2RSH/C3
Description
6200/11.088-2RSH/C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6200/11.088-2RSH/C3
BDI # 1414703
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
FSRM073407BF18
Description
FSRM073407BF18 SINGLE ROW BALL BEARING ; POR PRECISION MACHINED FLANGED
Part # FSRM073407BF18
BDI # 796054
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Precision Machined | Zinc Plated | 1.182" Flange Outside Diameter | No Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.062
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
SRM072804BF18
Description
SRM072804BF18 PRECISION BALL BEARING ; POR MACHINED SINGLE ROW
Part # SRM072804BF18
BDI # 796080
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Precision Machined | Zinc Plated | No Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | Full Complement | 1.187" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.062
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.925
Other Features:
Unground | Full Complement | 1" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium