Page 1 of 2

Next

Compare
3001-2Z

COMPARE

3001-2Z

Description
3001-2Z BILLE RLT ; DOUBLE ROW

INA

Part # 3001-2Z

BDI # 1411422

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258172
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
A2047-3

COMPARE

A2047-3

Description
A2047-30000 TAPERED ROLLER BEARING CONE ; SINGLE ROW PRECISION

TIMKEN

Part # A2047-30000

BDI # 1353498

Features

Component: Cone
Width - Millimeter: 10.795
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 11.989
Precision Class: Class 3
Basic Number: A2047 #3

Price Inventory : Available to order
Loading Price
QTY
3001-2RS

COMPARE

3001-2RS

Description
3001-2RS ROULEMENT A BILLES ; CONTACT ANGULAIRE

INA

Part # 3001-2RS

BDI # 1411421

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258171
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
300 HUB 12X4 MERTIC

COMPARE

300 HUB 12X4 MERTIC

Description
300 HUB 12X4 MERTIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M1204

BDI # 601332

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
3001B-2RSRTNG

COMPARE

3001B-2RSRTNG

Description
NSK 3001B-2RSRTNG

NSK

Part # 3001B-2RSRTNG

BDI # 20434004

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY