Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Keyway on ID
Bushing Series:
H
6201-08DDU
Description
6201-08DDU DEEP GROOVE BALL BEARING ; 12.7MM BOREX32MM ODX10MM W 1-ROW
Part # 6201-08DDU
BDI # 17757846
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS R8 ZZ
Description
SS R8 ZZ DEEP GROOVE BALL BEARING ; STAINLESS STEEL
Part # SS R8 ZZ
BDI # 18261826
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove | Stainless Steel Series
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
H1616R
Description
H1616R HELICAL GEAR ; 1/2" BORE 1" PITCH DIA 16 TRANSVERSE DP
Part # 18204
BDI # 164328
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667416
Pressure Angle:
14.5