Features
Enclosure:
Open
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5991
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
M775-30-002
Description
M775-30-002 WRAP SPRING CLUTCH ; SAC5SICW24DC.50B2ST
Part # 30355223
BDI # 845934
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Starting | Stopping | Indexing
Number of Stop Collars:
2
Inch - Metric:
Metric
Other Features:
Adjustable Stop | Repeatable | ROHS Certified
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 250Lb-in
Product Name:
Clutch
88013
Description
88013 RADIAL BALL BEARING ; 13MM ID 32MM OD 15.4MM W DOUBLE SEALED
Part # 88013
BDI # 1213735
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No