008-5017S

COMPARE

008-5017S

Description
008-5017S ROLLER CHAIN IDLER SPROCKET ; BALL BEARING

TIMKEN

Part # 008 5017S

BDI # 1309383

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.729
Length Thru Bore - Millimeter: 18.29
Length Thru Bore - Inch: 0.72

Price Inventory : Available to order
Loading Price
QTY
203RR5

COMPARE

203RR5

Description
203RR5 DEEP GROOVE BALL BRG ; 12.95MM ID 39.878MM OD 18.3MM WDIDE

TIMKEN

Part # 203RR5

BDI # 1311936

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | Radial | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY