17481-90012
Description
17481-90012 TAPERED ROLLER BEARING ASSY ; SINGLE ROW 4 OD
Part # 17481-90012
BDI # 1311309
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Outside Diameter - Millimeter:
39.7
Bore - Millimeter:
13.487
Bore - Inch:
0.531
Other Features:
2 Single Cone | 1 Double Cup | Nut | Washer
Assembly Components:
17481 (1) | 17484 (1) | 17420DB (1) | T45002 (1) | T54591 (1)
Basic Number:
17481
Precision Class:
Standard
7E-HKS13.5X20X12
Description
7E-HKS13.5X20X12 NEEDLE ROLLER BEARING ; NON-RETURNABLE 13.5MM ID 20MM OD 12MM W
Part # 7E-HKS13.5X20X12
BDI # 1213582
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Hardened Case Outer Ring
Self Aligning:
No
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore