17481-90012

COMPARE

17481-90012

Description
17481-90012 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE ROW 4 OD

TIMKEN

Part # 17481-90012

BDI # 1311309

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 1.563
Outside Diameter - Millimeter: 39.7
Bore - Millimeter: 13.487

Bore - Inch: 0.531
Other Features: 2 Single Cone | 1 Double Cup | Nut | Washer
Assembly Components: 17481 (1) | 17484 (1) | 17420DB (1) | T45002 (1) | T54591 (1)
Basic Number: 17481
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
7E-HKS13.5X20X12

COMPARE

7E-HKS13.5X20X12

Description
7E-HKS13.5X20X12 NEEDLE ROLLER BEARING ; NON RETURNABLE 13.5MM ID 20MM OD 12MM W

NTN

Part # 7E-HKS13.5X20X12

BDI # 1213582

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.787
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage | Hardened Case Outer Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
40B21 X 17/32

COMPARE

40B21 X 17/32

Description
40B21 X 17/32 BB IDLER SPROCKET

MARTIN SPROCKET & GR

Part # 40B21 X 17/32

BDI # 22599931

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.355

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.618
Pitch Diameter - Millimeter: 85.21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY