H35B24 X 14MM KW 2SS
Description
H35B24 X 14MM KW 2SS CHAIN SPROCKET ; 3.07" OD X 0.875" LTB X 0.375" P STEEL
Part # H35B24 X 14MM KW 2SS
BDI # 21558742
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
H08B25 X 14MM
Description
H08B25 X 14MM RLR CHAIN SPROCKET ; 14MM BORE DIA 25 TEETH
Part # H08B25 X 14MM
BDI # 21850595
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore