162220BP25
Description
162220BP25 PLAIN BEARING ; 16MM ID 22MM OD 20MM L
Part # 162220BP25
BDI # 21568224
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.866
Inch - Metric:
Metric
Material:
METAFRAM | GGB-BP25
Outside Diameter - Inch:
0.868
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
22.049
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.827
Inch - Metric:
Metric
Material:
GAR-FIL
Outside Diameter - Inch:
0.83
Length Thru Bore - Millimeter:
7
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.276
Outside Diameter - Millimeter:
21.09
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.827
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
0.83
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
21.09