Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
16.662
Bore - Inch:
0.656
Other Features:
Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464584
Bushing Series:
H
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
16.662
Bore - Inch:
0.656
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464953
Bushing Series:
P1
P1 X 21/32-KW
Description
P1 X 21/32-KW SPLIT TAPER BUSHING ; BUSH SIZE P1 X 21/32" BORE
Part # 471525
BDI # 21832375
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
16.662
Bore - Inch:
0.656
Other Features:
Keyway on ID and Key on OD
Bushing Series:
P1
ST-2148-2
Description
ST-2148-2 THRUST WASHER BEARING ; 0.656"X1.5"X1/16" PWDR MTL BRNZ
Part # 402426
BDI # 525410
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.656
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.5
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
16.662
Other Features:
Self-Lubricating
Global Part Number GPN:
491959
ST-2148-4
Description
ST-2148-4 THRUST WASHER BEARING ; 0.656"X1.5"X1/8" PWDR MTL BRNZ
Part # 402427
BDI # 525411
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.656
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.5
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
16.662
Other Features:
Self-Lubricating
Global Part Number GPN:
491960