Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
9.652
Cable Diameter - Millimeter:
4.775
Face Width - Inch:
0.38
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
4.46
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing | Solid Web | Non-Ribbed
Product Name:
Cable Idler Pulley
AM-1722-17
Description
AM-1722-17 SLEEVE BEARING ; 17MMX22MMX17MM PWDR MTL BRNZ
Part # 601262
BDI # 525874
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.669
Nominal Outside Diameter - Inch:
0.866
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.866
Length Thru Bore - Millimeter:
17
Nominal Bore - Millimeter:
17
Length Thru Bore - Inch:
0.669
Global Part Number GPN:
488546
6203ZZNR
Description
6203ZZNR DEEP GROOVE BALL BEARING ; 17MM BOREX40MM ODX12MM W 1-ROW
Part # 6203ZZNR
BDI # 1186424
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5864
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6303ZZC3/EM
Description
6303ZZC3/EM DEEP GROOVE BALL BEARING ; 17MM ID 47MM OD 14MM W
Part # 6303ZZC3/EM
BDI # 1207976
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
287
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6303LLUC3/EM
Description
6303LLUC3/EM RADIAL/DEEP GROOVE BALL BRG ; 17 MM IDX47 MM ODX14 MM W
Part # 6303LLUC3/EM
BDI # 17144959
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No