Page 1 of 16

Next

Compare
LH300 HUB 18MM H7 6X2.8MMKW

COMPARE

LH300 HUB 18MM H7 6X2.8MMKW

Description
LH300 HUB 18MM H7 6X2.8MM KW ; HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # LH300-HUB-18MMH7-6X2.8MMKW

BDI # 23204592

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ19A HUB PM 18MMH7 6X2.8MM KW

COMPARE

CJ19A HUB PM 18MMH7 6X2.8MM KW

Description
CJ19A HUB PM 18MMH7 6X2.8MM KW ; COUPLING HUB

TIMKEN LOVEJOY

Part # CJ19A-HUB-PM-18MMH7-6X2.8MMKW

BDI # 21829333

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 1.57

Length Thru Bore - Millimeter: 24.892
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 32
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GS-24/32B-HUB-AL-18MMH7-DSC

COMPARE

GS-24/32B-HUB-AL-18MMH7-DSC

Description
GS-24/32B-HUB-AL-18MMH7-DSC CPLG HUB ; ALUMINUM

TIMKEN LOVEJOY

Part # GS24/32B-HUB-AL-18MM-DSC

BDI # 22137424

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 2.17

Length Thru Bore - Millimeter: 29.972
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact
Mounting Method: Clamp
Hub Diameter - Millimeter: 55.118
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L090 18MM 6X2.8MM KW

COMPARE

L090 18MM 6X2.8MM KW

Description
L090 18MM 6X2.8MM KW COUPLING HUB ; 18MM BORE 53.594MM HUB DIA

TIMKEN LOVEJOY

Part # L090-HUB-18MMH7-6X2.8MMKW

BDI # 595605

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L070 18MM 6X2.8MM KW

COMPARE

L070 18MM 6X2.8MM KW

Description
L070 18MM 6X2.8MM KW COUPLING HUB ; 18MM BORE 34.544MM HUB DIA

TIMKEN LOVEJOY

Part # L070-HUB-18MMH7-6X2.8MMKW

BDI # 596427

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY