Page 1 of 1530

Next

Compare
AK22X3/4

COMPARE

AK22X3/4

Description
AK22X3/4 FINISHED BORE SHEAVE ; CAST IRON

RINGBALL

Part # AK22X3/4

BDI # 18251976

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.2
Outside Diameter - Millimeter: 55.88
Bore - Millimeter: 19.05
Bore - Inch: 0.75

Other Features: Solid Style
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
UCF204-012D1

COMPARE

UCF204-012D1

Description
UCF204-012D1 FLANGE BLOCK BEARING ; CAST IRON

NTN

Part # UCF204-012D1

BDI # 1232363

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Light Duty
Global Part Number GPN: 552714
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
L110 3/4

COMPARE

L110 3/4

Description
L110 3/4 JAW TYPE FLEXIBLE COUPLING

RINGBALL

Part # L110 3/4

BDI # 18256953

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
PLRY-2-1/2

COMPARE

PLRY-2-1/2

Description
PLRY-2-1/2 PLAIN LOAD RUNNER ; 3/4" BORE 2-1/2" RLR DIA 1-1/2" RLR WID

OSBORN LOAD RUNNERS

Part # 0009611700

BDI # 737334

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239581

Price Inventory : In stock
Loading Price
QTY
NAP 204-12

COMPARE

NAP 204-12

Description
NAP 204-12 SOLID PILLOWBLOCK BRG ; NORMAL DTY BLOCK W/ ECC LOCKING CLR

RINGBALL

Part # NAP 204-12

BDI # 18135181

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.5
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 33.3

Price Inventory : In stock
Loading Price
QTY