CB131612
Description
CB131612 SLEEVE BEARING ; CAST-BRONZE 13/16 X 1 X 1- 1/2
Part # CB131612
BDI # 18254838
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.813
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
20.65
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
25.476
CB131516
Description
CB131516 SLEEVE BEARING ; CAST-BRONZE 13/16 X 15/16 X 2
Part # CB131516
BDI # 18254837
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.813
Nominal Outside Diameter - Inch:
0.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.941
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
20.65
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
23.901
AA-1056-3
Description
AA-1056-3 SLEEVE BEARING ; 13/16" BORE 1" OD 1-1/4" LTB
Part # 101436
BDI # 521711
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.813
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
20.65
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
487665
CB131924
Description
CB131924 SLEEVE BEARING ; CAST-BRONZE 13/16 X 1- 3/16 X 3
Part # CB131924
BDI # 18254850
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.813
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.191
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
20.65
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
30.251
CB131722
Description
CB131722 SLEEVE BEARING ; CAST-BRONZE 13/16 X 1- 1/16 X 2- 3/4
Part # CB131722
BDI # 18254845
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.813
Nominal Outside Diameter - Inch:
1.063
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.066
Length Thru Bore - Millimeter:
69.85
Nominal Bore - Millimeter:
20.65
Length Thru Bore - Inch:
2.75
Outside Diameter - Millimeter:
27.076