Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Backstopping | Indexing | Overrunning
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
With Sprag
Housing Style:
Cylindrical
Mounting Method:
Shaft | Face
Torque:
210Lb-ft
Type of Friction:
Not Applicable
300 HUB 20X6 METRIC W/CLAMP
Description
300 HUB 20X6 METRIC W/CLAMP COUPLING HUB
Part # M300M2206C
BDI # 601350
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Clamp
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling