TM623/22LLUA/22.2C3
Description
TM623/22LLUA/22.2C3 DEEP GROOVE BALL BRG ; 22.2MM ID 56MM OD 21MM W
Part # TM623/22LLUA/22.2C3
BDI # 1231172
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Polyacrylic Rubber Friction Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
912403
Description
912403 PILOT MT TOOTH CLUTCH ; NON-RETURNABLE 0.875" BORE
Part # 912403
BDI # 455039
Features
Pilot Diameter - Millimeter:
102
Pressure:
6bar
Bore Profile:
Straight | Reborable
Activation:
Pneumatic
Inch - Metric:
Metric
Other Features:
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design | Positioning | Blank Bore
Global Part Number GPN:
417648
Housing Style:
Cylindrical
Mounting Method:
Rough Stock Bore
Torque:
Static Torque 139 to 554Nm
Features
Pilot Diameter - Millimeter:
0
Pressure:
6bar
Bore Profile:
Straight | Reborable
Activation:
Pneumatic
Inch - Metric:
Metric
Other Features:
Machined Aluminum Air Chamber Finish | Black Oxide Drive Flange Finish | Open Design | Blank Bore
Global Part Number GPN:
417270
Housing Style:
Cylindrical
Mounting Method:
Rough Stock Bore
Torque:
Static Torque 136 to 560Nm
910203
Description
910203 PILOT MT TOOTH CLUTCH ; NON-RETURNABLE 0.875" BORE
Part # 910203
BDI # 455775
Features
Pilot Diameter - Millimeter:
102
Pressure:
6bar
Bore Profile:
Straight | Reborable
Activation:
Pneumatic
Inch - Metric:
Metric
Other Features:
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design | Blank Bore
Global Part Number GPN:
417372
Housing Style:
Cylindrical
Mounting Method:
Rough Stock Bore
Torque:
Static Torque 136 to 560Nm
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
63.5