Page 1 of 5

Next

Compare
LH300 HUB 7/8 3/16X3/32KW

COMPARE

LH300 HUB 7/8 3/16X3/32KW

Description
LH300 HUB 7/8 3/16X3/32KW ; HYDRAULIC

TIMKEN LOVEJOY

Part # LH300-HUB-7/8-3/16X3/32KW

BDI # 23204734

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH300 HUB 7/8 1/4X1/8KW

COMPARE

LH300 HUB 7/8 1/4X1/8KW

Description
LH300 HUB 7/8 1/4X1/8KW ; HYDRAULIC COUPLING

TIMKEN LOVEJOY

Part # LH300-HUB-7/8-1/4X1/8KW

BDI # 23204736

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GBC.8704-88-300

COMPARE

GBC.8704-88-300

Description
GBC.8704-88-300

GENERAL BEARING

Part # GBC.8704-88-300

BDI # 426495

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15.875
Other Features: Semi Ground
Inch - Metric: Inch
Outside Diameter - Inch: 2

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 270414
Cage Material: Steel
Internal Special Features: Wide Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
S8704-88-300

COMPARE

S8704-88-300

Description
GBC.S8704-88-300

GENERAL BEARING

Part # GBC.S8704-88-300

BDI # 426559

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15.875
Other Features: Semi Ground
Inch - Metric: Inch
Outside Diameter - Inch: 2

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 270427
Cage Material: Steel
Internal Special Features: Wide Inner Ring
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
300 HUB 7/8X3/16

COMPARE

300 HUB 7/8X3/16

Description
300 HUB 7/8X3/16 COUPLING HUB ; 7/8" BORE 2.9" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M30002806

BDI # 601209

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY