YCJT 15/16 SGT
Description
YCJT 15/16 SGT FLANGE BRG UNIT ; 15/16" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # YCJT 15/16 SGT
BDI # 1375555
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.13
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
545917
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
3659-2
Description
3659-2 TAPERED ROLLER BEARING CONE ; PRECISION 15/16" BORE 1.198" WD
Part # 3659-2
BDI # 1338044
Features
Component:
Cone
Width - Millimeter:
30.429
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649342
Precision Class:
Standard
Basic Number:
3659
L44640-2
Description
L44640-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 15/16" BORE 0.58" WD
Part # L44640-2
BDI # 1362767
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
647805
Precision Class:
Standard
Basic Number:
L44640
205PPB7
Description
205PPB7 DEEP GROOVE BALL BEARING ; 15/16" ID 2-3/64" OD 0.591" WD SR
Part # 205PPB7
BDI # 1312051
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
G1015KRRB
Description
G1015KRRB INSERT BEARING ; 15/16" BORE IR WID 2.047" OD
Part # G1015KRRB
BDI # 1356110
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561430
Mounting Method:
Eccentric Collar