Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
58
Nominal Bolt Center Across Shaft - Millimeter:
140
Other Features:
One Piece Housing | M10 Bolt | Each Sealed on One End
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Quad
Adjustable/Non-Adjustable:
Non-Adjustable
PL025x050AD-N power lock
Description
TSUBAKI PL025x050AD-N power lock
Part # PL025x050AD-N power lock
BDI # 25154319
Features
Component:
Keyless Screw Locking Assembly
Series:
AD
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50
Bore - Millimeter:
25
Length - Millimeter:
40.005
Other Features:
Power-Lock
Length - Inch:
1.575
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50
Bore - Millimeter:
25
Length - Millimeter:
20
Other Features:
8 Locking Screws
Length - Inch:
0.787
2MMC9305WI QUH
Description
2MMC9305WI QUH PRECISION BALL BEARING ; QUAD 25MM BORE ANGULAR CONTACT
Part # 2MMC9305WI QUH
BDI # 22844629
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM205WI QUM
Description
3MM205WI QUM PRECISION BALL BEARING ; QUAD 25MM BORE ANGULAR CONTACT
Part # 3MM205WI QUM
BDI # 22842880
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring