LH300 HUB 1 3/16X3/32KW
Description
LH300 HUB 1 3/16X3/32KW ; HYDRAULIC CJ JAW COUPLING
Part # LH300-HUB-1"-3/16X3/32KW
BDI # 23204374
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Unground | Full Complement | 2.125" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270587
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270421
Cage Material:
Steel
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes