BC1B 320298
Description
BC1B 320298 CYL RLR BEARING ; NON-RETURNABLE W/ CAGE SGL/MULTIPLE ROW
Part # BC1B 320298
BDI # 1418415
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
BWX 13143A
Description
BWX13143A ; BW DOUBLE CAGE SPRAG FREEWHEEL
Part # 3677.027.001.000000
BDI # 17228370
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Backstopping | Indexing | Overrunning
Number of Stop Collars:
0
Direction of Rotation:
Clockwise
Inch - Metric:
Metric
Other Features:
With Sprag | Engaging Type
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
120Nm
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No