BC1B 320298

COMPARE

BC1B 320298

Description
BC1B 320298 CYL RLR BEARING ; NON-RETURNABLE W/ CAGE SGL/MULTIPLE ROW

SKF

Part # BC1B 320298

BDI # 1418415

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
BWX 13143A

COMPARE

BWX 13143A

Description
BWX13143A ; BW DOUBLE CAGE SPRAG FREEWHEEL

RINGSPANN

Part # 3677.027.001.000000

BDI # 17228370

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Indexing | Overrunning
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: With Sprag | Engaging Type
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 120Nm
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
BC1B 320298 A

COMPARE

BC1B 320298 A

Description
SKF BC1B 320298 A

SKF

Part # BC1B 320298 A

BDI # 1422474

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY