3 HSB X 1.125 STL OMEGA 7300255
Description
3 HSB X 1.125 STL OMEGA 7300255 ; NON-RETURNABLE COUPLING HUB
Part # 10287370
BDI # 18140115
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.32
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
20 HSB X 1.125 STL OMEGA 7300649
Description
20 HSB X 1.125 STL OMEGA 7300649 ; NON-RETURNABLE COUPLING HUB
Part # 10287417
BDI # 18139255
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
10 HSB X 1.125 STL OMEGA 7300345
Description
10 HSB X 1.125 STL OMEGA 7300345 ; NON-RETURNABLE COUPLING HUB
Part # 10287404
BDI # 18138428
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
5 HSB X 1.125 STL OMEGA 7300315
Description
5 HSB X 1.125 STL OMEGA 7300315 ; NON-RETURNABLE COUPLING HUB
Part # 10287392
BDI # 18141148
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
4 HSB X 1.125 STL OMEGA 7300285
Description
4 HSB X 1.125 STL OMEGA 7300285 ; NON-RETURNABLE COUPLING HUB
Part # 10287379
BDI # 18140407
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs