UCF206-18
Description
UCF206-18 FLANGE BLOCK BALL BEARING ; 1-1/8" BORE 4 BOLT CAST IRON HSG
Part # UCF206-18
BDI # 20353349
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
UCP206-18
Description
UCP206-18 PILLOW BLK BRG UNIT ; 1-1/8" BORE CAST IRON HSG
Part # UCP206-18
BDI # 20353585
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
UCFL206-18
Description
UCFL206-18 FLANGE BLOCK BALL BEARING ; 1-1/8" BORE 2 BOLT CAST IRON HSG
Part # UCFL206-18
BDI # 20353501
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
RA102RRB
Description
RA102RRB + COL INSERT BEARING ; 1-1/8" BORE NARROW IR 2.441" OD
Part # RA102RRB + COL
BDI # 1371294
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561661
Mounting Method:
Eccentric Collar
1985-2
Description
1985-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/8" BORE 0.762" WD
Part # 1985-20024
BDI # 1311710
Features
Component:
Cone
Width - Millimeter:
19.355
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648569
Precision Class:
Standard
Basic Number:
1985