Page 1 of 1422

Next

Compare
306M

COMPARE

306M

Description
MRC.306M DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MM BORE 72MM OD 19MM WD

SKF

Part # MRC.306M

BDI # 662438

Features

Enclosure: Open
Outer Race Width - Millimeter: 19
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: Yes

Global Part Number GPN: 3865
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3206BTNC3

COMPARE

3206BTNC3

Description
3206BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW

NSK

Part # 3206BTNC3

BDI # 17757657

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
GE30-AX

COMPARE

GE30-AX

Description
GE30-AX SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE30-AX

BDI # 18312497

Features

Enclosure: Open
Housing Width - Millimeter: 19.5
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 75

Price Inventory : In stock
Loading Price
QTY
AS206D1

COMPARE

AS206D1

Description
AS206D1 INSERT BEARING ; STANDARD CLASS INSERT

NTN

Part # AS206D1

BDI # 1214708

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 16
Other Features: Single Row | Light Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 29
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
3206B-2RSRTNGC3

COMPARE

3206B-2RSRTNGC3

Description
3206B-2RSRTNGC3

NSK

Part # 3206B-2RSRTNGC3

BDI # 15093325

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY