M86649/M86610
Description
4T-M86649/M86610PX2 TAPERED ROLLER BRG
Part # M86649/M86610
BDI # 17142204
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.3
Bore - Millimeter:
30.15
Bore - Inch:
1.187
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-M86649 (1) | 4T-M86610PX2 (1)
Basic Number:
M86649
Precision Class:
PX2
SG219ELPAK8299A
Description
SG219ELPAK8299A INSERT BALL BEARING ; 1-3/16" SHAFT DIA INTERMEDIATE DUTY
Part # 2019264
BDI # 19437218
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Intermediate Duty | Special Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
34.14
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.3
Bore - Millimeter:
30.15
Bore - Inch:
1.187
Other Features:
1 Single Cone | 1 Single Cup | Medium Duty
Assembly Components:
M86649R (1) | M86610R (1)
Basic Number:
M86649
Precision Class:
Standard
RAPTOR 5HCBM 1-3/16IN
Description
RAPTOR 5HCBM 1-3/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015320
BDI # 20491809
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
71.12
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
RAPTOR 10HCBM 1-3/16IN
Description
RAPTOR 10HCBM 1-3/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015343
BDI # 20491855
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs