Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
C4F103ZMG
Description
C4F103ZMG FLANGE BALL BEARING ; NON-RETURNABLE
Part # MRC.C4F103ZMG
BDI # 18294495
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | Has Flinger | Zmarc Coated Insert | With Set Screw
Global Part Number GPN:
553405
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Composite
Mounting Method:
Set Screw
WSTU 103-TF
Description
WSTU 103-TF TAKE-UP BRG UNIT ; NON-RETURNABLE
Part # WSTU 103-TF
BDI # 22786321
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
13.5
Other Features:
Single Lip Contact Seal
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
PL 1-3/16 AS
Description
PL 1-3/16 AS KEYLESS SCREW LOCKING ASSY ; 1-3/16" BORE 2.159" OD
Part # PL1C
BDI # 928889
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.159
Outside Diameter - Millimeter:
54.839
Bore - Millimeter:
30.175
Length - Millimeter:
20.803
Other Features:
8 Locking Screws
Length - Inch:
0.819
AK84 1 3/16
Description
AK84 1 3/16 V-BELT SHEAVE ; 3/16" BORE 8.25" OD 1 GROOVE
Part # AK84 1 3/16
BDI # 605650
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Bore - Millimeter:
30.175
Other Features:
Arm Style
Global Part Number GPN:
582086
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1