Page 1 of 2

Next

Compare
RNU 205 ECP

COMPARE

RNU 205 ECP

Description
RNU 205 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # RNU 205 ECP

BDI # 1416311

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566519
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
RNU 2205 ECP

COMPARE

RNU 2205 ECP

Description
RNU 2205 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # RNU 2205 ECP

BDI # 1306293

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566646
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
50BS44 1.24

COMPARE

50BS44 1.24

Description
50BS44 1.24 RLR CHAIN SPROCKET ; 44 TEETH 9.11" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 50BS44 1.24

BDI # 21552024

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.761

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.114
Pitch Diameter - Millimeter: 222.53
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B13 X 31.5MM THRU BORE SPECIAL

COMPARE

H80B13 X 31.5MM THRU BORE SPECIAL

Description
H80B13 X 31.5MM THRU BORE SPECIAL ; CHAIN SPROCKET 4.657" OD X 1-9/16" LTB

TSUBAKI

Part # H80B13 X 31.5MM THRU BORE SPECIAL

BDI # 21525140

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.179

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.657
Pitch Diameter - Millimeter: 106.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BS30 1.24

COMPARE

50BS30 1.24

Description
50BS30 1.24 RLR CHAIN SPROCKET ; 30 TEETH 6.32" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 50BS30 1.24

BDI # 21552020

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.979

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.321
Pitch Diameter - Millimeter: 151.87
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY