JL26749F-2
Description
JL26749F-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 32MM BORE 15MM WD
Part # JL26749F-K0000
BDI # 1360402
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
646023
Precision Class:
Standard
Basic Number:
JL26749F
206KRR14
Description
206KRR14 SINGLE ROW BALL BEARING ; BALL DEEP GROOVE RADIAL LESS THAN 12 OD
Part # 206KRR14
BDI # 26519648
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Welded Pin Cage Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
26126-2
Description
26126-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 4 OD
Part # 26126-20024
BDI # 1329166
Features
Component:
Cone
Width - Millimeter:
18.923
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648577
Precision Class:
Standard
Basic Number:
26126
SET46-900SA
Description
SET46-900SA TPD RLR MULTI-BRNG KIT ; 4IN OD
Part # SET46-900SA
BDI # 1373149
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.087
Outside Diameter - Millimeter:
53
Bore - Millimeter:
32
Bore - Inch:
1.26
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
JL26749F (1) | JL26710 (1)
Basic Number:
SET46
Precision Class:
Standard
CJ 28/38B PM 32MM KW
Description
CJ 28/38B PM 32MM KW COUPLING HUB ; 28A, 28/38B CURVE JAW
Part # CJ28/38B-HUB-PM-32MMH7-10X3.3MMKW
BDI # 596775
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
2.56
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
65.024
Coupling Type:
Jaw Coupling