SX132-6 32.025 10MM KW 2 SETSCREWS
Description
SX132-6 32.025 10MM KW 2 SS HUB ; FOR SX132-6 DISC CPLG
Part # SX132-6-HUB-32MMH7-10X3.3MMKW-2SS90
BDI # 598839
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
132
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.197
Length Thru Bore - Millimeter:
60
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid | 2 Set Screws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84
AAM3240-20
Description
AAM3240-20 SLEEVE BEARING ; 32MM X 40MM X 20MM SINTERED BRONZE
Part # AAM3240-20
BDI # 704222
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
1.578
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
40.081
AAM3240-25
Description
AAM3240-25 SLEEVE BEARING ; 32MM X 40MM X 25MM SINTERED BRONZE
Part # AAM3240-25
BDI # 704223
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
1.578
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
40.081
AAM3240-32
Description
AAM3240-32 SLEEVE BEARING ; 32MM X 40MM X 32MM SINTERED BRONZE
Part # AAM3240-32
BDI # 704224
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
1.578
Length Thru Bore - Millimeter:
32
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
1.26
Outside Diameter - Millimeter:
40.081
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
46
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
1.499
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
0.787