Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
R1581TV
Description
R1581TV CYLINDRICAL ROLLER BEARING ; 32.103MM ID 52MM OD 19.431MM W OPEN
Part # R1581TV
BDI # 17149308
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN:
566309
Number of Rows of Rollers:
Single Row
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
80B13 1.264IN TAPER BORE DWG 616211 REV
Description
80B13 1.264IN TAPER BORE DWG 616211 REV ; ROLLER CHAIN SPROCKET
Part # 80B13 1.264IN TAPER BORE DWG 616211 REV
BDI # 25882686
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore