Page 1 of 3

Next

Compare
IR33X37X13-XL

COMPARE

IR33X37X13-XL

Description
IR33X37X13-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 33MM ID X 37MM OD X 13MM

INA

Part # IR33X37X13-XL

BDI # 1411670

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.457
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373909
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NK33X55X17-6

COMPARE

NK33X55X17-6

Description
NK33X55X17-6 NEEDLE ROLLER BEARING ; 33MM ID 55MM OD 17MM W

NTN

Part # NK33X55X17-6

BDI # 1225828

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.165
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
SF0724

COMPARE

SF0724

Description
SF0724 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 33MM ID 60MM OD 14.7MM W

NTN

Part # SF0724

BDI # 1229875

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.362
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Pressed Cage
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
8E-NK1-25X56.4X19-3

COMPARE

8E-NK1-25X56.4X19-3

Description
8E-NK1-25X56.4X19-3 NEEDLE ROLLER BRG ; 25MM ID 56.4MM OD 19MM W

NTN

Part # 8E-NK1-25X56.4X19-3

BDI # 1213786

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.22
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage | Harden Case
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
7E-HKS33X38X8

COMPARE

7E-HKS33X38X8

Description
7E-HKS33X38X8 NEEDLE BEARING ; DRAWN CUP NEEDLE BEARING

NTN

Part # 7E-HKS33X38X8

BDI # 21537844

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.496
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage | Hardened Case Outer Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY