GW209PPB20
Description
GW209PPB20 SINGLE ROW BALL BEARING ; NON-RETURNABLE BALL DG RADIAL <12OD
Part # GW209PPB20
BDI # 26530714
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
42.863
Other Features:
Deep Groove | Molded Window Cage Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.504
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81
Coupling Type:
Jaw Coupling