Page 1 of 3

Next

Compare
MGUS500-1E

COMPARE

MGUS500-1E

Description
MGUS500-1E CAM CLUTCH ; 1.312" BORE KEYSEAT 1/4X3/32"

TSUBAKI

Part # MGUS500-1E

BDI # 20888292

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Overrunning
Number of Stop Collars: 0
Direction of Rotation: Unidirectional

Inch - Metric: Inch
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 1195Lb-Ft
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
910105

COMPARE

910105

Description
910105 PILOT MT TOOTH CLUTCH ; NON RETURNABLE 5H40P-1 1.312 BORE

NEXEN

Part # 910105

BDI # 457382

Features

Pilot Diameter - Millimeter: 88.875
Pressure: 80psi
Bore Profile: Straight | Finished
Activation: Pneumatic
Inch - Metric: Inch

Other Features: Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design
Global Part Number GPN: 417352
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 910 to 3640Lb-in

Price Inventory : Available to order
Loading Price
QTY
912418

COMPARE

912418

Description
912418 PNEUMATIC CLUTCH ; NON RETURNABLE 1.312" BORE

NEXEN

Part # 912418

BDI # 457536

Features

Pilot Diameter - Millimeter: 104.75
Pressure: 80psi
Bore Profile: Straight | Finished
Activation: Pneumatic
Inch - Metric: Inch

Other Features: Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design | Positioning
Global Part Number GPN: 417660
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 1230 to 4900Lb-in

Price Inventory : Available to order
Loading Price
QTY
MIUS500-1E

COMPARE

MIUS500-1E

Description
MIUS500-1E CAM CLUTCH ; 0.313" BORE KEYSEAT 1/4X3/32"

TSUBAKI

Part # MIUS500-1E

BDI # 22381623

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping | Overrunning | Indexing
Number of Stop Collars: 0
Direction of Rotation: Unidirectional

Inch - Metric: Inch
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 1195Lb-Ft
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCBM 1-5/16IN

COMPARE

RAPTOR 60HCBM 1-5/16IN

Description
RAPTOR 60HCBM 1-5/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016072

BDI # 20493069

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY