MGUS500-1E
Description
MGUS500-1E CAM CLUTCH ; 1.312" BORE KEYSEAT 1/4X3/32"
Part # MGUS500-1E
BDI # 20888292
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Overrunning
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
1195Lb-Ft
Type of Friction:
Not Applicable
Product Name:
Clutch
910105
Description
910105 PILOT MT TOOTH CLUTCH ; NON-RETURNABLE 5H40P-1 1.312 BORE
Part # 910105
BDI # 457382
Features
Pilot Diameter - Millimeter:
88.875
Pressure:
80psi
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Inch - Metric:
Inch
Other Features:
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design
Global Part Number GPN:
417352
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 910 to 3640Lb-in
Features
Pilot Diameter - Millimeter:
104.75
Pressure:
80psi
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Inch - Metric:
Inch
Other Features:
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design | Positioning
Global Part Number GPN:
417660
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 1230 to 4900Lb-in
MIUS500-1E
Description
MIUS500-1E CAM CLUTCH ; 0.313" BORE KEYSEAT 1/4X3/32"
Part # MIUS500-1E
BDI # 22381623
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Backstopping | Overrunning | Indexing
Number of Stop Collars:
0
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
1195Lb-Ft
Type of Friction:
Not Applicable
Product Name:
Clutch
RAPTOR 30HCBM 1-5/16IN
Description
RAPTOR 30HCBM 1-5/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015395
BDI # 20491959
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs