CB213028
Description
CB213028 SLEEVE BEARING ; CAST-BRONZE 1- 5/16 X 1- 7/8 X 3- 1/2
Part # CB213028
BDI # 18255833
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.313
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.878
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
33.35
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
47.701
CB212528
Description
CB212528 SLEEVE BEARING ; CAST-BRONZE 1- 5/16 X 1- 9/16 X 3- 1/2
Part # CB212528
BDI # 18255586
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.313
Nominal Outside Diameter - Inch:
1.563
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.566
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
33.35
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
39.776
CB213036
Description
CB213036 SLEEVE BEARING ; CAST-BRONZE 1- 5/16 X 1- 7/8 X 4- 1/2
Part # CB213036
BDI # 18255834
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.313
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.878
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
33.35
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
47.701
CB212932
Description
CB212932 SLEEVE BEARING ; CAST-BRONZE 1- 5/16 X 1-13/16 X 4
Part # CB212932
BDI # 18255832
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.313
Nominal Outside Diameter - Inch:
1.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.816
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
33.35
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
46.126
CB212924
Description
CB212924 SLEEVE BEARING ; CAST-BRONZE 1- 5/16 X 1-13/16 X 3
Part # CB212924
BDI # 18255831
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.313
Nominal Outside Diameter - Inch:
1.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.816
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
33.35
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
46.126