PHF TB2517X34MM
Description
PHF TB2517X34MM TAPER BUSHING ; NON-RETURNABLE
Part # PHF TB2517X34MM
BDI # 1279204
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
34
Bore - Inch:
1.339
Other Features:
Keyway on ID
Bushing Series:
2517
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
2.382
Outside Diameter - Millimeter:
60.5
Bore - Millimeter:
34
Length - Millimeter:
69.9
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 2.375 Inch Wrench Size
Length - Inch:
2.752
6202845UP
Description
6202845UP KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE STEEL
Part # 6202845UP
BDI # 19305533
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.382
Outside Diameter - Millimeter:
60.5
Bore - Millimeter:
34
Length - Millimeter:
69.9
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 2.375 Inch Wrench Size
Length - Inch:
2.752
ML100 34MM
Description
ML100 34MM JAW COUPLING HUB ; 34MM BORE 2.53" HUB DIA 1.375" LTB
Part # ML100 34MM
BDI # 21975806
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
GF20CS X 34MM HUB
Description
GF20CS-34MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC
Part # GF20CS-34MM
BDI # 24657969
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
2.55
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
58.674
Coupling Type:
Jaw Coupling