Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
NA24776SW-2
Description
NA24776SW-20024 TAPERED ROLLER BRG CONE ; PRECISION 1-1/2" BORE
Part # NA24776SW-20024
BDI # 1367253
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Extended Large Rib | With Keyway or Slot
Global Part Number GPN:
646020
Precision Class:
Standard
Basic Number:
NA24776SW
27880-2
Description
27880-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/2" BORE 0.933" WD
Part # 27880-70016
BDI # 1329676
Features
Component:
Cone
Width - Millimeter:
23.698
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649658
Precision Class:
Standard
Basic Number:
27880
W208PP10
Description
W208PP10Z17P DEEP GROOVE BALL BEARING ; 1.5005IN ID 3.1496IN OD 1.6878IN WD
Part # W208PP10Z17P
BDI # 1374875
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
W208PPB2
Description
W208PPB2Z17P DEEP GROOVE BALL BEARING ; 1.125IN ID 3.376IN OD 1.4375IN WD
Part # W208PPB2Z17P
BDI # 1374890
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No