CB242816
Description
CB242816 SLEEVE BEARING ; CAST-BRONZE 1- 1/2 X 1- 3/4 X 2
Part # CB242816
BDI # 18256493
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.753
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
44.526
CB243240
Description
CB243240 SLEEVE BEARING ; CAST-BRONZE 1- 1/2 X 2 X 5
Part # CB243240
BDI # 18256197
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
50.876
CB243228
Description
CB243228 SLEEVE BEARING ; CAST-BRONZE 1- 1/2 X 2 X 3- 1/2
Part # CB243228
BDI # 18256194
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
50.876
CB243220
Description
CB243220 SLEEVE BEARING ; CAST-BRONZE 1- 1/2 X 2 X 2- 1/2
Part # CB243220
BDI # 18256192
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
50.876
CB243040
Description
CB243040 SLEEVE BEARING ; CAST-BRONZE 1- 1/2 X 1- 7/8 X 5
Part # CB243040
BDI # 18256189
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.878
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
47.701