JRM3938A-90UA2
Description
JRM3938A-90UA2 TAPERED ROLLER BRG ASSY ; UNIPAC 4 OD
Part # JRM3938A-90UA2
BDI # 1425341
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Outside Diameter - Millimeter:
68
Bore - Millimeter:
38.125
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
661512
Assembly Components:
JRM3938A (2) | JRM3968XD (1) | GR11 (1) | JRM3900-SA (2)
Basic Number:
JRM3938
Precision Class:
Standard
JRM3938A-90UA1
Description
JRM3938A-90UA1 TAPERED ROLLER BRG ASSY ; UNIPAC 4 OD
Part # JRM3938A-90UA1
BDI # 1425340
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Outside Diameter - Millimeter:
68
Bore - Millimeter:
38.125
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
657340
Assembly Components:
JRM3938A (2) | JRM3968XD (1) | GR11 (1) | JRM3900-S (2)
Basic Number:
JRM3938
Precision Class:
Standard
C 1.5 1.501/1.502 3/8 KW
Description
C 1.5 1.501/1.502 3/8 KW HUB ; NON-RETURNABLE
Part # C-1.5-HUB-1.501/1.502-3/8X3/16KW
BDI # 597327
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs
C 2 1.501/1.502 3/8X3/16 KW
Description
C 2 1.501/1.502 3/8X3/16 KW ; POR
Part # 69790400757
BDI # 19074425
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs